Shop All Rulers and Straight Edges
Charles Leonard
Wood Yardstick, PK6
Mfr # 77565
Zoro # G4850440
product price: $25.85
/pk 6, $4.31/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Metal
- Includes 6 yardsticks
- Color Natural Wood
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77565
- Zoro # G4850440
- UPC # 194629081912
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Wood, Metal |
Includes | 6 yardsticks |
Color | Natural Wood |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Description
Made of selected wood, these rulers are lacquered with a multiple coat for a natural finish. Rulers are scaled with inches on both sides, one side also shows 1/8's of a yard. Ruler also is designed with a hole for hanging. Metal Edging. Sold as a pack of 6 yardsticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- WILTON 6" Machine Vise with Stationary Base (11696)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CHARLES LEONARD Open Center Protractor, Plastic, 6" Ruler Edge, Clear (77106)
- CHARLES LEONARD Clear Plastic Ruler, 12in, PK48 (77112)
- CHARLES LEONARD Plastic Ruler, 12in Ruler, Assorted Translucent Colors, PK 36 (80336ST)
- CHARLES LEONARD Meter Stick with Hole for Storage, PK6 (77590)
- CHARLES LEONARD Plastic Ruler, 6in, Clear, PK48 (80610)
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- Charles Leonard Rulers and Straight Edges