Shop All Rulers and Straight Edges
Charles Leonard
Wood Ruler, 12", PK36
Mfr # 77120
Zoro # G5415055
product price: $13.99
/pk 36, $0.39/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Wood
- Measurement Type Standard/Metric
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 77120
- Zoro # G5415055
- UPC # 026487771202
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Wood |
Measurement Type | Standard/Metric |
Color | Natural |
Item | Wood Ruler,12",PK36 |
Description
Wood Ruler,12 In.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- PROTO 1 in Drive Impact Socket 65 mm Size, Deep Socket, black oxide (J10065ML)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- CHARLES LEONARD Plastic Ruler, 12in Ruler, Assorted Translucent Colors, PK 36 (80336ST)
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- CHARLES LEONARD Open Center Protractor, Plastic, 6" Ruler Edge, Clear (77106)
- CHARLES LEONARD Plastic Ruler, 6in, Clear, PK48 (80610)
- CHARLES LEONARD Clear Plastic Ruler, 12in, PK48 (77112)
- STABILA Measuring Stick 48" (80A-2-29148)
- Charles Leonard Rulers and Straight Edges