Shop All Arts & Crafts
Charles Leonard
Wiggle Eyes 15mm, Black, PK1200
Mfr # 64515
Zoro # G4858859
product price: $20.49
/pk 1200, $0.02/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Material Plastic
- Recommended Grade Grade PK+
- Includes 1200 wiggle eyes
- Features Self-adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 64515
- Zoro # G4858859
- UPC # 194629008551
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Material | Plastic |
Recommended Grade | Grade PK+ |
Includes | 1200 wiggle eyes |
Features | Self-adhesive |
Recommended Age | 4+ Years |
Description
Give your projects "Eye" catching appeal. Wiggle eyes bring life to dolls, animals, toys and more! Features a flat back for gluing. Great for any Arts and Craft Project. Each pack includes 50 wiggle eyes. Sold as 12 packs for a total of 600 wiggle eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- CHARLES LEONARD Creative Arts Wiggle Eyes Classpack, Assorted Sizes and Colors, PK500 (64595)
- CHARLES LEONARD Plastic Artist Paint Brush Assortment, PK240 (73310)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- CHARLES LEONARD Ball Bearing Compass with Golf Pencil, PK24 (77360)
- ELMERS Slime Celebration Kit, 36.97 oz, Assorted Colors, PK10 (2091060)
- Charles Leonard