Shop All Dry Erase Board Cleaners
Charles Leonard
Whiteboard Eraser, Peel Away Layers, 5" Felt, PK6
Mfr # 74515
Zoro # G5440864
product price: $20.15
/pk 6, $3.36/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Felt
- Color Black, White, Gray
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 74515
- Zoro # G5440864
- UPC # 194629052899
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Material | Plastic, Felt |
Color | Black, White, Gray |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
This convenient Peel Away Eraser features 12 layers of felt pads. Just peel away the layers as the surface becomes soiled. Comes with an easy to grip durable plastic handle. Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Paint Marker, Permanent, Water Resi, Yellow (10299)
- PCI Pci Brother Tn436C Tn-436C Cyan Toner (TN-436C-PCI)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 3/8 in. D X 48 in. L 20 pk Orange, 20PK (02538-R0048C1)
- GREAT PAPERS Stationery Letterhead, Jolly Shamr, PK80 (2019062)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- CHARLES LEONARD Multi-Purpose Felt Erasers, 2", 12 Per Pack, PK3 (74520)
- CHARLES LEONARD Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45 (74549)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- Charles Leonard Dry Erase Board Cleaners