Shop All Dry Erase Boards
Charles Leonard
White Dry Erase Board Set, Class Pack
Mfr # 35036
Zoro # G5196865
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Color White
- Includes (12) Boards; (12) Felt Erasers; (12) Black Dry-Erase Markers
- Depth 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 35036
- Zoro # G5196865
- UPC # 026487350360
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1/8" |
Width | 12" |
Height | 9" |
Board Width | 12" |
Details
Item | Dry Erase Board Set,Class Pack,White |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Color | White |
Includes | (12) Boards; (12) Felt Erasers; (12) Black Dry-Erase Markers |
Standards | Dry Erase Markers are AP Certified Non-Toxic and Conform to ASTM D4236 |
Material | Melamine |
Board Style | Dry Erase |
For Use | Dry Erase Markers; Felt Erasers; Classroom Lesson Plans |
Board Material | Melamine |
Weight | 5.142 lbs |
Description
Dry Erase Board Set,Class Pack,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 26'' - 2 Mil Flat Poly Bags, 1000PK (S-6323)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- LORELL Desktop Card File, 650 Card, Black, Clear (LLR01029)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- Charles Leonard Dry Erase Boards