Shop All Binders
Charles Leonard
Varicap 6 Binder 8-1/2 x 11", White
Mfr # 61605
Zoro # G5196829
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1500
- Color White
- Material Vinyl
- Binder Features Clear Overlay—Allows for custom cover creation.
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 61605
- Zoro # G5196829
- UPC # 026487616053
- Country of Origin United States
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Details
Binder Sheet Capacity | 1500 |
Color | White |
Material | Vinyl |
Binder Features | Clear Overlay—Allows for custom cover creation. |
Item | Binder,Varicap 6,Letter,White |
Binder Type | Post |
Inside Pocket Description | One Front |
Binder Color(s) | White |
Insert Description | Front; Spine |
Binder Style | View |
Number of Posts | 2 |
Weight | 1.09 lbs |
Description
Item Binder,Varicap 6,Letter,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (HGeS6315PK)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- Charles Leonard Binders