Shop All Binders
Charles Leonard
Varicap 6 Binder 8-1/2 x 11", Blue
Mfr # 61602
Zoro # G5196847
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1500
- Color Blue
- Material Vinyl
- Size 11 x 8.5
- Inside Pocket Description One Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 61602
- Zoro # G5196847
- UPC # 026487616022
- Country of Origin United States
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 1500 |
Color | Blue |
Material | Vinyl |
Item | Binder,Varicap 6,Letter,Blue |
Inside Pocket Description | One Front |
Binder Color(s) | Blue |
Insert Description | Spine |
Binder Type | Post |
Number of Posts | 2 |
Binder Style | Non-View |
Weight | 0.817 lbs |
Description
Item Binder,Varicap 6,Letter,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GOLD (35559)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- LEARNING RESOURCES Magnetic Cuisenaire® Rods, PK64 (7708)
- STALWART Stalwart 75-PT1022 Cordless Power Scissors with Two Blades; Red (75-PT1022)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- OFFICE IMPRESSIONS Economy Round Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, White (OFF-82235)
- Charles Leonard Binders