Shop All Hole Punchers
Charles Leonard
Two Hole Paper Punch, 2.75in, 30 Sheet Capacity, Black, PK2
Mfr # 022
Zoro # G4788719
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Includes 2 paper punches
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 022
- Zoro # G4788719
- UPC # 194629046911
- Country of Origin China
- Category Hole Punchers
Details
Material | Metal |
Color | Black |
Includes | 2 paper punches |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Two-hole model features black enamel finish, non-skid bases, removable chip traps and accurate built-in centering guides. Punches 30 sheets, 2-3/4" Center. Sold as a pack of 2 punches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER LC3017BK Innobella HighYield Ink, 550 P (LC3017BK)
- ZORO SELECT Economy File Storage Boxes, 24" x 12" x 10", Kraft, 12/Case (55VJ87)
- THE PENCIL GRIP WB Eraser, Magnetic, 2"Wx1/2"Lx2"H, 12/PK, YW PK (TPG355)
- MARKAL Liquid Paint Marker, Valve, 2-1/4"L, Yellow (96881)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- CHARLES LEONARD Metal 1-Hole Paper Punch with Catcher, PK12 (90001)
- CHARLES LEONARD Self-Adhesive Hole Reinforcements, PK4800 (91200)
- CARL MFG Replacement Kit, 3 Punch Heads/6 Drill Disks, 9/32", 9/ST, SR 12PK (CUI60004)
- DYMO Rhino M1011 Embosser Kit (101105)
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- Charles Leonard Hole Punchers