Shop All Pencils
Charles Leonard
Translucent Pencil Boxes, Assorted Colors, PK12
Mfr # 76305
Zoro # G6029232
product price: $32.49
/pk 12, $2.71/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Blue, Green, Red, Purple
- Material Plastic
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 76305
- Zoro # G6029232
- UPC # 194629049646
- Country of Origin China
- Category Pencils
Details
Recommended Age | 4+ Years |
Color | Blue, Green, Red, Purple |
Material | Plastic |
Recommended Grade | PK+ |
Description
Hold all your school supplies in this large pencil box. These stylish boxes come in translucent assorted colors, letting you see the contents from any angle with ease. Pencil box is 8.25" wide, 5.25" deep and 2.5" high. Sold as a pack of 12 in assorted colors (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- NATURE SAVER Recycled Legal Ruled Pads, 12PK (NAT00864)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- CHARLES LEONARD Pencil Pouch, Assorted Colors, PK24 (76330-ST)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Grade: K+ (76380)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 10.25in.W x 7.25in.H, Assorted (76365ST)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- J.R. MOON PENCIL CO Pencils 5th Graders Are #1, PK144 (7865)
- Charles Leonard Pencils