Shop All Tacks & Push Pins
Charles Leonard
Thumb Tacks, 100 Per Pack, PK30
Mfr # 912
Zoro # G5628683
product price: $27.29
/pk 30, $0.91/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Recommended Age 5+ Years
- Material Nickel Plated Steel
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 912
- Zoro # G5628683
- UPC # 194629050130
- Country of Origin China
- Category Tacks & Push Pins
Details
Color | Silver |
Recommended Age | 5+ Years |
Material | Nickel Plated Steel |
Recommended Grade | K+ |
Description
Charles Leonard Solid-Head Thumb Tacks feature a smooth, solid head to insure safety and comfort. The nickel-plated steel thumb tacks have a 0.31" sharpened steel pin, and a 0.38" head (#2 size). Each box includes 100 thumb tacks. Sold as 30 boxes for a total of 3000 thumb tacks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Porous Point Pen, Fine 0.7 mm, Black PK12 (PENS520A)
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- AVERY UltraDuty GHS Chemical Labels, Pe, PK500 (60507)
- CHARLES LEONARD Push Pins, Assorted Colors, PK1000 (200AR)
- CHARLES LEONARD Kneaded Eraser, Medium, 12PK (21238)
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- GEM OFFICE PRODS Gem Office Prods CPAL4 Aluminum Head Push Pins; Aluminum; Silver; 1/2" 100/Box (CPAL4)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- GEM OFFICE PRODUCTS "T" Pins, 2" Length, 9/16" Head Width, 100/BX, Silver 100PK (GEM85T)
- Charles Leonard Tacks & Push Pins