Shop All Correction Fluid & Erasers
Charles Leonard
Synthetic Pink Wedge Erasers, PK72
Mfr # 71502
Zoro # G6762324
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Age 4+ Years
- Includes 72 erasers
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 71502
- Zoro # G6762324
- UPC # 194629081738
- Country of Origin China
- Category Correction Fluid & Erasers
Details
Color | Pink |
Recommended Age | 4+ Years |
Includes | 72 erasers |
Recommended Grade | Grade PK+ |
Description
Pink synthetic erasers are latex free. Smudge free erasures every time, exceptional quality at economical prices. Each box includes 12 erasers. Sold as 6 boxes for a total of 72 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Edge Protector and Corner Board Cutter, Weight: 20 (AC-110)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- ACME UNITED Guillotine Trimmer, SS Blade, Black, 12" (16559)
- REDIFORM Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book (1L147)
- CHARLES LEONARD Pencil Eraser Caps, Pink, PK432 (80799)
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- CHARLES LEONARD Medium Synthetic Pink Wedge Erasers, PK144 (71504)
- CHARLES LEONARD Pencil Eraser Caps, Assorted Neon Colors, PK240 (80792)
- WITE-OUT Tape, Correction, 1pcs., PK6 (WOTAPP11BX)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- Charles Leonard Correction Fluid & Erasers