Shop All Scissors
Charles Leonard
Student Scissors, 5in Blunt Tip, Assorted Colors, PK24
Mfr # 80530
Zoro # G0559249
product price: $28.99
/pk 24, $1.21/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 24 scissors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80530
- Zoro # G0559249
- UPC # 194629081950
- Country of Origin China
- Category Scissors
Details
Color | Assorted Colors |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 24 scissors |
Description
Easy to hold scissors for small hands. Stainless steel blades with molded plastic handles. Universal design is ideal for both right and left handed use. Blunt tip, available in assortment of red, blue and fuchsia (no color choice). Pack of 24 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- AVEN Shears, Ambidextrous, Bent, 4-1/2in.L (10521EC)
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- MILTEX INTEGRA Knowles Bandage Scissors, 5.5in, Curved, Sharp/Blunt Tip (5-561)
- BETTER OFFICE PRODUCTS 18 Piece Decorative Edge Craft Scissors, 18 Colors and Edge Designs, 6in Length, 25in Blades, 18PK (00618)
- Charles Leonard Scissors