Shop All Sticky Notes
Charles Leonard
Sticky Note Pads, 3 x 5 Plain, PK36
Mfr # 33305
Zoro # G4784878
product price: $33.39
/pk 36, $0.93/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Yellow
- Material Paper, Adhesive
- Includes 36 pads
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 33305
- Zoro # G4784878
- UPC # 194629039890
- Country of Origin China
- Category Sticky Notes
Details
Recommended Age | 5+ Years |
Color | Yellow |
Material | Paper, Adhesive |
Includes | 36 pads |
Recommended Grade | Grade K+ |
Description
Self stick, removable and repositionable adhesive note pads. Advanced adhesive insures that notes stick securely and lay flat. Different sizes are ideal for all sorts of jobs, organizing and note taking. 100 sheets per pad. Each pack includes 12 pads. Sold as 3 packs for a total of 36 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- SAX Sketch Diary, 50 lbs, 8-1/2 x 11 Inches, 50 Sheets (P1000100-5987)
- CHARLES LEONARD Sticky Notes, 4" x 6" Lined, PK12 (33546)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- BETTER OFFICE PRODUCTS Sticky Note Boxed Set Variety Pack, 560 Total Sheets, 7 Designs & Sizes in a Divided Holder (66502)
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- POST-IT FLAGS, ASSORTED GRADIENT PK (MMM684GRDNT)
- POST-IT Super Sticky Notes, 4x6 In., PK8 (6445-SSP)
- Charles Leonard Sticky Notes