Shop All Office Staples
Charles Leonard
Standard Staples, 5000 Per Pack, PK20
Mfr # 84500
Zoro # G5630442
original price:
$26.15
9% off
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Silver
- Recommended Grade K+
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 84500
- Zoro # G5630442
- UPC # 194629051090
- Country of Origin China
- Category Office Staples
Details
Recommended Age | 5+ Years |
Color | Silver |
Recommended Grade | K+ |
Material | Metal |
Description
High-quality, precision-made staples fit all standard size staplers. Chisel-pointed for sure entry. 210 Staples per strip. Convenient hand tab box. Each box includes 5000 staples. Sold as 20 boxes for a total of 100,000 staples.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- ZORO SELECT Letter Tray, Steel, 7 Horizontal (2KEK8)
- CHARLES LEONARD Heavy Duty Staples, 1/2in, Silver, PK6000 (84050)
- NOVUS Staples, Standard, Capacity 50 (040-0038)
- GB STAPLE MTL9/16X1.25BX100 (MS-175)
- SENCO WIRE STAPLES 1-1/2""LEG (N17BGB)
- EAT-IN 1 in. 16 Gauge Staples (EA3304457)
- BOSTITCH 1000PK 14 Staple (STCR50191/4-1M)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- Charles Leonard Office Staples