Shop All Scissors
Charles Leonard
Stainless Steel Shears, 8.5in Bent, PK12
Mfr # 75812
Zoro # G0577869
product price: $26.19
/pk 12, $2.18/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Silver
- Recommended Age 5+ Years
- Includes 12 shears
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 75812
- Zoro # G0577869
- UPC # 194629050598
- Country of Origin China
- Category Scissors
Details
Color | Blue, Silver |
Recommended Age | 5+ Years |
Includes | 12 shears |
Recommended Grade | Grade K+ |
Description
High quality, stainless steel shears. Precision ground blades for consistently clean cutting. Comfortable molded plastic handles. Pack of 12 shears.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 27K YLD (TN321K)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- CHARLES LEONARD Student Scissors, 5in Blunt Tip, Assorted Colors, PK24 (80530)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- GINGHER Scissors, 6 in., SS, Multipurpose (220040-1001)
- WESTCOTT KleenEarth Plastic Handle Scissors, 9in L, 4.25in Cut, Black, Straight (15586)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- CYNAMED O.R.Grade Metzenbaum Scissors, 7", CVD (CYZR-0453)
- PRO-GRADE TOOLS Multi-Purpose Shears, 7" (82024)
- Charles Leonard Scissors