Shop All Correction Fluid & Erasers
Charles Leonard
Small Natural Rubber Pink Wedge Eraser, PK72
Mfr # 71536
Zoro # G6764582
product price: $20.79
/pk 72, $0.29/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Age 5+ Years
- Includes 72 Erasers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 71536
- Zoro # G6764582
- UPC # 194629045686
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Details
Color | Pink |
Recommended Age | 5+ Years |
Includes | 72 Erasers |
Recommended Grade | Grade K+ |
Description
Pink erasers are made from natural rubber. The natural rubber is soft, pliable rubber that erases consistently which produces smudge free erasers. Erases clearly with out crumbling. Each box includes 36 erasers. Sold as 2 boxes for a total of 72 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- AVERY Avery® Removable Self-Adhesive Multipurpose Labels, 1 x 2-5/8, Assorted Neon, 360/Pack (6479)
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- CHARLES LEONARD Synthetic Pink Wedge Erasers, PK72 (71502)
- CHARLES LEONARD Medium Synthetic Pink Wedge Erasers, PK144 (71504)
- CHARLES LEONARD Pencil Eraser Caps, Assorted Neon Colors, PK240 (80792)
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- CHARLES LEONARD Pencil Eraser Caps, Pink, PK432 (80799)
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- Charles Leonard Correction Fluid & Erasers