Shop All Document Holders
Charles Leonard
Sheet Protectors, Reduced Glare, Letter Size, Clear, PK250
Mfr # 48185
Zoro # G4786865
product price: $28.95
/pk 250, $0.12/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 250 sheet protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 48185
- Zoro # G4786865
- UPC # 194629081691
- Country of Origin China
- Category Document Holders
Details
Material | Polypropylene |
Color | Clear |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 250 sheet protectors |
Description
Top loading polypropylene sheet protectors provide archival quality protection for permanent storage of your materials. No sheet punching is necessary so documents remain in their original condition. Will not lift print. Sheet protectors measure 8.5" x 11". 50 per box. Sold as 5 boxes for a total of 250 sheet protectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- QUERCETTI Kaleido Gears (2341)
- CHARLES LEONARD Sheet Protectors, Economy Weight, Letter Size, Clear, PK180 (48115)
- CHARLES LEONARD Sheet Protectors, Economy Weight, Letter Size, Clear, PK250 (48145)
- CHARLES LEONARD Sheet Protectors, Standard Weight, Clear, PK200 (48241)
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- DAVENPORT Acco Brands- Inc. Pressboard Report Cover- 3in. Capacity- 8-.50in.x11in.- Dark Blue (DA686945)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- ESSELTE PENDAFLEX. Oxford PressGuard Coated Report Cover, Prong Clip, Letter, 2in Capacity, Red (71134)
- Charles Leonard Document Holders