Shop All Document Holders
Charles Leonard
Sheet Protectors, Economy Weight, Letter Size, Clear, PK250
Mfr # 48145
Zoro # G4784984
product price: $33.49
/pk 250, $0.13/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Includes 250 sheet protectors
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 48145
- Zoro # G4784984
- UPC # 194629050901
- Country of Origin China
- Category Document Holders
Details
Material | Polypropylene |
Color | Clear |
Includes | 250 sheet protectors |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Top loading polypropylene sheet protectors provide archival quality protection for permanent storage of your materials. No sheet punching is necessary so documents remain in their original condition. Will not lift print. Letter size. Each box includes 50 sheet protectors. Sold as 5 boxes for a total of 250 sheet protectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Mobile Floor Cord Strapping Dispenser, Core ID: 1-1/2 Inch (EP-3025-112)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96824)
- TAPE LOGIC Tape Logic® Labels, "Static Safe", 1 3/4" x 3", Black/Yellow, 500/Roll (DL9070)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- CHARLES LEONARD Sheet Protectors, Economy Weight, Letter Size, Clear, PK180 (48115)
- CHARLES LEONARD Sheet Protectors, Standard Weight, Clear, PK200 (48241)
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- GEOGRAPHICS Certificate/Document Cover, 12 1/2 x 9 3/4, Metallic Gray, PK6 (47400)
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Dark Blue (12902)
- BUSINESS SOURCE Sheet Protectors-Top Load-2.0mil-11 in. x 8.5 in.-200-PK-Semi-CL (BSN74448)
- C-LINE PRODUCTS C-Line Products- Inc. CLI52564 Photo Holders- Side Load- Holds 4 Photos- 4in.x6in. (CLI52564)
- Charles Leonard Document Holders