Shop All Document Holders
Charles Leonard
Sheet Protectors, Economy Weight, Letter Size, Clear, PK180
Mfr # 48115
Zoro # G4786497
product price: $17.49
/pk 180, $0.10/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Includes 180 sheet protectors
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 48115
- Zoro # G4786497
- UPC # 194629050918
- Country of Origin China
- Category Document Holders
Details
Material | Polypropylene |
Color | Clear |
Includes | 180 sheet protectors |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Top loading, sealed on three sides. 8-1/2" x 11" sheets fit standard 3 ring binders. Polypropylene sheets are acid free and archival safe. Will not lift print. 15 sheet protectors per pack. Sold as 12 packs for a total of 180 sheet protectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Dispenser, Tape, Pkg, Hand, Red (DP300RD)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 (UNV40302)
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- CHARLES LEONARD Sheet Protectors, Standard Weight, Clear, PK200 (48241)
- COOLCRAFTS 3- Pocket Postcard Pages - 246D 100ct (CO981089)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- Charles Leonard Document Holders