Shop All Arts & Crafts
Charles Leonard
Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12
Mfr # 40508
Zoro # G7547184
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic, Nylon, Watercolor Paint
- Includes 12 watercolor sets
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 40508
- Zoro # G7547184
- UPC # 194629110193
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic, Nylon, Watercolor Paint |
Includes | 12 watercolor sets |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
This package of brilliant semi-moist watercolors helps you create amazing works of art. Set includes 8 vibrant colored pigment water soluble paint colors. Ideal for any student, teacher or adult who wants to experiment with different watercolors and is looking for a great value. AP certified non-toxic and conform to ASTM standards. Sold as a pack of 12 watercolor paint sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- GENERAL SUPPLY Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8 (UFS7300)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM107681)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- CHARLES LEONARD Wiggle Eyes 15mm, Black, PK1200 (64515)
- CHARLES LEONARD Creative Arts™ Crayons, Assorted Colors, 24 Per Box, 24 boxes (42024-ST)
- CHARLES LEONARD Economy Washable School Glue, 4 oz, PK24 (46004)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- CHARLES LEONARD Chenille Stem Class Pack, 6mm x 12in, Assorted Colors, PK1000 (65610)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- Charles Leonard