Shop All Hole Punchers
Charles Leonard
Self-Adhesive Hole Reinforcements, PK4800
Mfr # 91200
Zoro # G4784336
product price: $30.59
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper, Adhesive
- Recommended Grade Grade K+
- Includes 4800 reinforcements
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 91200
- Zoro # G4784336
- UPC # 194629047628
- Country of Origin China
- Category Hole Punchers
Details
Color | White |
Material | Paper, Adhesive |
Recommended Grade | Grade K+ |
Includes | 4800 reinforcements |
Recommended Age | 5+ Years |
Description
Ideal for securing 3 hole punched paper. Removable self-sticking labels are easy to peel off. Come in a convenient dispenser box. Easy peel off. Permanent. Each pack includes 200 labels. Sold as 24 packs for a total of 4800 reinforcements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AN)
- GUIDECRAFT Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces (G6717)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- CHARLES LEONARD Metal 1-Hole Paper Punch with Catcher, PK12 (90001)
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- SWINGLINE Swingline® LightTouch® Heavy Duty Black Hole Punch, 2 - 7 Holes, 40 Sheet Capacity (74357)
- UNIVERSAL BATTERY Universal 74323 12-Sheet Deluxe Two- and Three-Hole Adjustable Punch 9/32 Holes Black (74323)
- Charles Leonard Hole Punchers