Shop All Printer Labels
Charles Leonard
Self-Adhesive Color-Coding Labels, Assorted Colors, PK12000
Mfr # 45100
Zoro # G5228064
product price: $30.15
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade K+
- Recommended Age 5+ Years
- Material paper, adhesive
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 45100
- Zoro # G5228064
- UPC # 194629061488
- Country of Origin China
- Category Printer Labels
Details
Color | Assorted |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | paper, adhesive |
Shape | Circle |
Features | Self-adhesive |
Description
Self-sticking removable labels. Ideal for organizing, scheduling, filing, price coding and etc. 0.75" diameter. Each pack includes 1000 labels. Sold as 12 packs for a total of 12000 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- CHARLES LEONARD File Folder Labels, White, PK2976 (45235)
- BUSINESS SOURCE Filing Labels, Laser/Inkjet, 2/3"x 3-7/16", 750/PK, White PK (BSN26151)
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) (727825471)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00756, 2-5/16" x 3-5/16", Pack of 100 (7278200756)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-207-RO-427)
- Charles Leonard Printer Labels