Shop All Safety Pins
This Product is Discontinued
Charles Leonard
Safety Pin, Assorted, PK50 (Discontinued)
Mfr # 83450
Zoro # G4504206
This Product is Discontinued
Key Features
- Material Steel
- Finish Nickel-Plated
- Size Assorted Sizes
- Weight 0.056 lbs
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 83450
- Zoro # G4504206
- UPC # 026487834501
- Country of Origin China
- Category Safety Pins
Dimensions
Size | Assorted Sizes |
Details
Pin Item | Safety Pin |
Item | Safety Pin |
Material | Steel |
Finish | Nickel-Plated |
Weight | 0.056 lbs |
Color | Silver |
Description
Safety Pin, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.