Shop All Safety Pins
Charles Leonard
Safety Pin, 1-1/2", PK144
Mfr # 83150
Zoro # G4504221
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 1/2"
- Finish Nickel-Plated
- Material Steel
- Product Type Safety Pin
- Material Grade/Class Ungraded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 83150
- Zoro # G4504221
- UPC # 026487831500
- Country of Origin China
- Category Safety Pins
Dimensions
Usable Length | 1 1/2" |
Details
Pin Item | Safety Pin |
Item | Safety Pin,PK144 |
Finish | Nickel-Plated |
Material | Steel |
Product Type | Safety Pin |
Material Grade/Class | Ungraded |
System of Measurement | Inch |
Description
Safety Pin,PK144, System of Measurement Inch, Material Grade/Class Ungraded, Product Type Safety Pin, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3526N)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- ITW BEE LEITZKE Safety Pin, Spring Wire, 3 3/4 in Usbl L, 5 3/4 in L, 10 PK (WWG-SFPH-005)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- ZORO SELECT Safety Pin, Snap, 1/4 in Pin Dia, 3-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.025.0300)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- Charles Leonard Safety Pins