Shop All Rubber Bands
Charles Leonard
Rubber Bands, Natural Color, 1-3/8oz Bag, PK12
Mfr # 56381
Zoro # G4785648
product price: $19.39
/pk 12, $1.62/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Natural
- Recommended Age 5+ Years
- Includes (12) 1-3/8 oz packs of rubber bands
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 56381
- Zoro # G4785648
- UPC # 194629047598
- Country of Origin Thailand
- Category Rubber Bands
Details
Material | Rubber |
Color | Natural |
Recommended Age | 5+ Years |
Includes | (12) 1-3/8 oz packs of rubber bands |
Recommended Grade | Grade K+ |
Features | Durable |
Description
High quality bands made from 100% pure rubber. Seamless construction offers greater tensile strength, and durability. Great Quality at a great price. Each bag includes 1-3/8 oz. of rubber bands in assorted sizes. Sold as a pack of 12 bags of rubber bands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- ZORO SELECT Steel Strapping Sealer, 4 lb., 3/4 in. W (40TP69)
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- CHARLES LEONARD Rubber Bands, High Quality, #54 (Assorted), 1/4 Lb./Bag, PK12 (56254)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- BUSINESS SOURCE Rubberbands, Size 117B, 1Lb, PK200 (15729)
- ALLIANCE RUBBER Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95 (ALL42649)
- ACCO Acco® Rubber Band Ball, 275 Assorted Color Bands, 1 Each (72155)
- ALLIANCE RUBBER Rubber Bands, Size#33 (24335)
- Charles Leonard Rubber Bands