Shop All Rubber Bands
Charles Leonard
Rubber Bands, High Quality, #54 (Assorted), 1/4 Lb./Bag, PK12
Mfr # 56254
Zoro # G4784939
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Natural
- Includes (12) 1/4 lb. bags of rubber bands
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 56254
- Zoro # G4784939
- UPC # 194629104956
- Country of Origin Thailand
- Category Rubber Bands
Details
Material | Rubber |
Color | Natural |
Includes | (12) 1/4 lb. bags of rubber bands |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
High quality bands made from 100% pure rubber. Seamless construction offers greater tensile strength, and durability. Great Quality at a great price. Sold as 12 bags of rubber bands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- DESCO Shop Traveler, 10"x12", Clear, PK25 (07455)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- CHARLES LEONARD Rubber Bands, Natural Color, 1-3/8oz Bag, PK12 (56381)
- CHARLES LEONARD Big Rubber Bands, 7" x 0.13", 12 Per Pack, PK12 (56317)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- LEEPRODCO LEE, Tippi Micro-Gel Fingertip Grips, Assorted Sizes, 10PK (61410)
- ALLIANCE RUBBER Alliance® Big Bands™ Rubber Bands, 7" x 1/8", Red, 12/Pack (ALL 700)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box (20165)
- VIKAN Rubber Band, Size 1", Orange, PK5 (98017)
- Charles Leonard Rubber Bands