Shop All Rubber Bands
Charles Leonard
Rubber Bands Assorted Sizes, 1/4 lb. Box, PK10
Mfr # 56154
Zoro # G4787084
product price: $24.89
/pk 10, $2.49/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Natural
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes (10) 1/4 lb. boxes of rubber bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 56154
- Zoro # G4787084
- UPC # 194629047505
- Country of Origin Thailand
- Category Rubber Bands
Details
Material | Rubber |
Color | Natural |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | (10) 1/4 lb. boxes of rubber bands |
Description
High quality bands made from 100% pure rubber. Seamless construction offers greater tensile strength, and durability. Each box includes 1/4 pound of rubber bands. Sold as 10 boxes of rubber bands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SKY Joselyn Weekly/Monthly Wirebound Planner, 8x5, Pink/Peach/Black, 2020 (110396)
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- RITE IN THE RAIN Notebook Kit, 3in x 5in Sheet, Black Cover (735B-KIT)
- CANON ChromaLife100+ Ink 6384B007 (CLI-42), Black/Cyan/Gray/Light Gray/Mag/Photo Cyan/Photo Mag/Yellow (6384B007)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- CHARLES LEONARD Rubber Bands, Natural Color, 1-3/8oz Bag, PK12 (56381)
- CHARLES LEONARD Rubber Bands, High Quality, #54 (Assorted), 1/4 Lb./Bag, PK12 (56254)
- ALLIANCE RUBBER Rubberbands, Size10, Nttn, PK5000 (24105)
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box (20165)
- BUSINESS SOURCE Rubberbands, Size 54, 1Lb (15745)
- Charles Leonard Rubber Bands