Shop All Dry Erase Boards
Charles Leonard
Reusable Dry Erase Pockets, PK10
Mfr # 29010
Zoro # G5440462
product price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 29010
- Zoro # G5440462
- UPC # 26487290109
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic |
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
These durable pockets will save paper and money by allowing you to re-use the same sheets over and over. The pockets surface cleans easily with a dry erase cloth or eraser. Pockets feature a side panel opening that allows you to easily insert and remove papers. Reinforced stitching along the piping and a convenient grommet hole allow you to store these pockets on any hook. Holds insert sheets up to 9" x 12". Assorted colors. Set of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- PREFERRED NATION Preferred Nation P9230.BLK/BLUE 34 in. Rolling Duffle - Black (P9230.BLK/BLUE)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- Charles Leonard Dry Erase Boards