Shop All Dry Erase Boards
Charles Leonard
Reusable Dry Erase Pockets Class Pack with Markers and Cloth Erasers
Mfr # 29130
Zoro # G5293234
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Color Assorted
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 29130
- Zoro # G5293234
- UPC # 26487291304
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Various |
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
This convenient class pack is ideal for all classrooms and daycares. Save paper and money with this set as it allows you to re-use the same sheets over and over. Class Pack includes 10 Pockets, Dry Erase Markers and Multi-purpose cloth erasers. Pockets feature a side panel opening that allows you to easily insert and remove standard size papers. The dry erase markers included are Pocket style with bullet tips in black and are AP certified and conform to ASTM D4236. Also included are our multi-purpose cloths that can be used on all surfaces. Cloths can be washed and re-used for an extra long life. Assorted Primary colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- 5S SUPPLIES 5S Expectations Board Aluminum Dry Erase 36in x 36in (5SEXPBRD-3636-DRYERASE)
- Charles Leonard Dry Erase Boards