Shop All Pencils
Charles Leonard
Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3
Mfr # 65505
Zoro # G5632043
product price: $17.69
/pk 3, $5.90/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Graphite, Metal, Rubber
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Red, Black Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 65505
- Zoro # G5632043
- UPC # 194629047918
- Country of Origin China
- Category Pencils
Details
Material | Wood, Graphite, Metal, Rubber |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Red, Black Lead |
Description
Our Primary pencils have wide, round barrels that make it easier for children to control. Thick, non-smudging bonded black leads. These are ideal for any beginner, 13/32" diameter round barrel, with eraser. AP Certified, and conform to ASTM-D4236. 12 pack. Sold as a set of 3 packs, 36 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM Timecards, 700E, 100Pk (LTHE17100)
- OLFA Industrial, Industrial Shears, 7 In. L (SCS-2)
- HAMMERMILL Premium Multipurpose Paper, 20 lb., PK5000 (10631-0)
- ZORO SELECT Corrugated Boxes, 21" x 10" x 10", Kraft, 25/Bundle (10Y709)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 10.25in.W x 7.25in.H, Assorted (76365ST)
- CHARLES LEONARD Pencil Pouch, Assorted Colors, PK24 (76330-ST)
- CHARLES LEONARD Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6 (76359)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Grade: K+ (76380)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- Charles Leonard Pencils