Shop All Calculators
Charles Leonard
Primary Calculator with 8 Digit Display, PK6
Mfr # 39100
Zoro # G4851527
product price: $23.69
/pk 6, $3.95/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 6+
- Color Assorted
- Includes 6 calculators
- Material Plastic, Electronics
- Recommended Age 11+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 39100
- Zoro # G4851527
- UPC # 194629036462
- Country of Origin China
- Category Calculators
Details
Recommended Grade | Grade 6+ |
Color | Assorted |
Includes | 6 calculators |
Material | Plastic, Electronics |
Recommended Age | 11+ Years |
Description
The hand held calculator features an 8 digit display, full memory functions and non-slip rubber keys. These sleek calculators have mercury free batteries and are dual powered. Comes in an assortment of colors. No color choice. Sold as a pack of 6 calculators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Blue Industrial Marker, 12 PK (44003)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- CHARLES LEONARD Desktop Calculator, Battery and Solar Powered, Gray, PK6 (39200)
- CHARLES LEONARD Calculator, Hand Held, 8 Digit, Assorted Colors, PK12 (39100ST)
- TEXAS INSTRUMENTS Texas Instruments TI Bus Calculator BA-II-PLUS (BA-II-PLUS)
- MONROE Monroe MNE122PDX Desktop Print & Display (MNE122PDX)
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- VICTOR Calculator, 8Digit Handheld, White (700)
- Charles Leonard Calculators