Shop All Dry Erase Board Accessories
Charles Leonard
Premium Chalkboard Eraser, 6", PK12
Mfr # 74586
Zoro # G5641292
product price: $30.59
/pk 12, $2.55/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 74586
- Zoro # G5641292
- UPC # 194629043590
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Felt |
Color | Black, White |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Black and white erasing felts are double lock-stitched to a reinforced backing. Large felt strips provide better cleaning and longevity. 0.13" felt is laminated to the body for additional comfort. Measures 6" x 2" x 1.31". Pack of 12 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal 4315 Paper Cutter (IDECU0451H)
- NATIONAL HARDWARE Foldng Sprt Left Brass (N208-611)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- CHARLES LEONARD Push Pin Style Strong Magnets, Assorted Colors, 10 Per Pack, PK6 (35910)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- CHARLES LEONARD Chalkboard Sponge 5in, PK6 (74505)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- MASTERVISION Magnetic SmartBox Organizer, 9 x 4, Black (SM010101)
- Charles Leonard Dry Erase Board Accessories