Shop All Clipboards
Charles Leonard
Plastic Clipboard, Letter, Assorted Colors, PK6
Mfr # 89770
Zoro # G5439665
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Color Assorted
- Recommended Grade K+
- Material Plastic, Metal
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 89770
- Zoro # G5439665
- UPC # 194629043644
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Color | Assorted |
Recommended Grade | K+ |
Material | Plastic, Metal |
Recommended Age | 5+ Years |
Clip Type | Low-profile |
Description
Tough, durable injection molded plastic with smooth edges. Low profile clip with rubber grips holds paper securely. Pull-out hook for hanging. Contemporary transparent colors (no color choice). Clipboard also features a 12" ruler on the edge, inches on one side, centimeters on other side. Letter size. Pack of 6 clipboards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, BLACK (111094-002)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- CHARLES LEONARD Masonite Clipboard, Legal-Size, PK12 (89244)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- CHARLES LEONARD Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12 (89770CD)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- LION Clipboard, Printout, 12X18, Be (CB290VBL)
- Charles Leonard Clipboards