Shop All Pencils
Charles Leonard
Pencil Pouch, Assorted Colors, PK24
Mfr # 76330-ST
Zoro # G6028986
product price: $44.55
/pk 24, $1.86/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue, Black
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 76330-ST
- Zoro # G6028986
- UPC # 26487763306
- Country of Origin China
- Category Pencils
Details
Color | Red, Blue, Black |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | Nylon |
Description
Pocket pencil pouch, has a mesh front for easy viewing. Fits easily into a 3 ring binder and has reinforced grommet holes. Durable construction for long lasting use. Set of 24 in assorted colors: black, blue and red.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 20", Kraft, 25/Bundle (11R285)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 6" x 1075', Pink, 1/Roll (PTAS0604)
- CHARLES LEONARD Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6 (76359)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Grade: K+ (76380)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- Charles Leonard Pencils