Shop All Pencils
Charles Leonard
Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6
Mfr # 76359
Zoro # G7614477
product price: $18.69
/pk 6, $3.12/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Blue, Green, Purple
- Includes 6 Pencil Pouches
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 76359
- Zoro # G7614477
- UPC # 26487763597
- Country of Origin China
- Category Pencils
Details
Recommended Age | 5+ Years |
Color | Blue, Green, Purple |
Includes | 6 Pencil Pouches |
Recommended Grade | Grade K+ |
Description
Double pocket pencil pouch, has a mesh front for easy viewing. Fits easily into a 3 ring binder and has reinforced grommet holes. Durable construction for long lasting use. Assorted Colors (blue, purple & green).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2311)
- SMEAD Self-Adhesive Dividers, Letter, 2 Section, PK25 (68025)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- DECKER TAPE PRODUCTS Label, DL2585, RECEIVED, 3" X 5" (DL2585)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 10.25in.W x 7.25in.H, Assorted (76365ST)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- MUSGRAVE PENCIL CO Halloween Fever, PK144 (2487)
- Charles Leonard Pencils