Shop All Pencils
Charles Leonard
Pencil Pouch, 2 Pocket, Assorted Colors, PK12
Mfr # 76350ST
Zoro # G6028015
product price: $35.15
/pk 12, $2.93/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Nylon
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 76350ST
- Zoro # G6028015
- UPC # 194629049417
- Country of Origin China
- Category Pencils
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Nylon |
Color | Assorted |
Description
Double pocket pencil pouch, has a mesh front for easy viewing. Fits easily into a 3 ring binder and has reinforced grommet holes. Durable construction for long lasting use. Sold in assorted colors: black, blue, purple and green (no color choice). Pack of 12 pencil pouches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Tm-C3500 Clr Inkjt Label Usb Rj45 (C31CD54011)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- CHARLES LEONARD Pencil Pouch, Assorted Colors, PK24 (76330-ST)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Grade: K+ (76380)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- DIXON TICONDEROGA Dixon Tri-Conderoga Pencil with Microban Protection, HB #2, Black Lead, Black Barrel, Dozen (22500)
- Charles Leonard Pencils