Shop All Correction Fluid & Erasers
Charles Leonard
Pencil Eraser Caps, Pink, PK432
Mfr # 80799
Zoro # G6762132
product price: $32.95
/pk 432, $0.08/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Age 5+ Years
- Includes 432 eraser caps
- Recommended Grade Grade K+
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80799
- Zoro # G6762132
- UPC # 194629082018
- Country of Origin China
- Category Correction Fluid & Erasers
Details
Color | Pink |
Recommended Age | 5+ Years |
Includes | 432 eraser caps |
Recommended Grade | Grade K+ |
Material | Rubber |
Description
For home, office, or school, these caps have a wedge shaped design. Easy and economical way to replace worn out pencil erasers. Each pack includes 12 erasers. Sold as 36 packs for a total of 432 eraser caps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- SECURIT Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100 (PMC58001)
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- CHARLES LEONARD Pencil Eraser Caps, Assorted Neon Colors, PK240 (80792)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- CHARLES LEONARD Medium Synthetic Pink Wedge Erasers, PK144 (71504)
- CHARLES LEONARD Synthetic Pink Wedge Erasers, PK72 (71502)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- BIC BIC, Wite-Out Quick Dry Correction Fluid, 20 Ml Bottle, White, 3/pack (WOFQD324)
- Charles Leonard Correction Fluid & Erasers