Shop All Paper Clips
Charles Leonard
Paper Clips, Jumbo Gem, Nickel Plated, Silver, 100 Per Box, PK20
Mfr # 301E
Zoro # G5627712
product price: $22.35
/pk 20, $1.12/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Recommended Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 301E
- Zoro # G5627712
- UPC # 194629043699
- Country of Origin Colombia
- Category Paper Clips
Details
Material | Steel |
Color | Silver |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Description
High quality gem clips drawn from the finest steel wire. Made to commercial specifications. Rust-resistant and smooth finish. Each box includes 100 jumbo paper clips. Sold as 20 boxes for a total of 2000 jumbo paper clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILEXEC Filexec 3 Ring Binder; 1 Inch Capacity; Opaque; Letter size; Pack 4 (711888501625)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- MINWAX Blend Fil Pencil No.7 (110076666)
- CHARLES LEONARD Brass-Plated Paper Fasteners, 1", 100 Per Box, PK10 (4RBP)
- CHARLES LEONARD Paper Clips, Non-Skid, Jumbo, Silver, 100 Per Box, PK20 (302)
- CHARLES LEONARD Brass Plated Paper Fasteners, 0.75", 100 Per Box, PK20 (3RBP)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- CHARLES LEONARD Paper Fasteners, 0.5", 100 Per Pack, PK20 (2RBP)
- OIC Clips, Paper, Coated, 1040pcs (97300)
- BUSINESS SOURCE Clips, Paper, Nonskid, Regular, PK10 (65365)
- Charles Leonard Paper Clips