Shop All Paint Brushes
Charles Leonard
Paint Brush Set, Natural Bristle Bristle, Wood Handle, 10 PK
Mfr # 73210
Zoro # G6074739
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 73210
- Zoro # G6074739
- UPC # 26487732104
- Country of Origin China
- Category Paint Brushes
Details
Item | Paint Brush Set |
Bristle Material | Natural Bristle |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Round |
Description
Charles Leonard® Stubby Brush Set, Natural Bristle, Round, 10/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Green, Solvent -Based (30 9 PRO LT GREEN)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Smoke Gray, 1 gal (242255)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-1 1/2)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 1in NPT Stainless Steel Cap (14-1223)
- CHARLES LEONARD CharlesLeo 73506, Artist Brush, Size 6, Camel Hair, Round, 12 (LEO73506)
- PREMIER Atlantic 1.5 in. Firm Chiseled Paint Brush (1005523)
- PLAID Mod Podge Assorted Decoupage Brush Set (24959)
- PREMIER 3" Flat Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 12 PK (13463)
- LINZER Pro Edge 2 in. Angle Paint Brush (2861 PE 0200)
- DC-FIX Dc-fix 340-8045 26 x 59 in. Decorative Self Adhesive Premium Film; Metallic Brush Silver (340-8045)
- TANIS BRUSH #4 Flat Artist Paint Brush, Nylon Bristle, 1 (00222)
- Charles Leonard Paint Brushes