Shop All Pencils
Charles Leonard
No. 2 Pencil with Eraser, Unsharpened, PK144
Mfr # 65500
Zoro # G6764467
product price: $20.99
/pk 144, $0.15/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 144 Pencils
- Color Marigold Yellow, Yellow
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 65500
- Zoro # G6764467
- UPC # 194629049738
- Country of Origin China
- Category Pencils
Details
Includes | 144 Pencils |
Color | Marigold Yellow, Yellow |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Our pencils feature bonded lead, that reduces breakage. Non-toxic yellow finish. Aluminum ferrule and pink eraser. Each box includes 12 pencils. Sold as 12 boxes for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- RICOH 406989 Toner, 6400 Page-Yield, Black (406898)
- ZORO SELECT Long Corrugated Boxes, 17" x 8" x 8", Kraft, 25/Bundle (22XK40)
- SOUTHERN IMPERIAL Southern Imperial RICC-30 1000 Pack Inventory Control Squeeze Clip (137808)
- CHARLES LEONARD Pencil Pouch, Assorted Colors, PK24 (76330-ST)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- CHARLES LEONARD Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6 (76359)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 10.25in.W x 7.25in.H, Assorted (76365ST)
- CHARLES LEONARD Pencil Pouch, 2 Pocket, Assorted Colors, PK12 (76350ST)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- Charles Leonard Pencils