Shop All Pencils
Charles Leonard
No. 2 Pencil with Eraser, Pre-Sharpened, Yellow, 12 Per Pack, PK12
Mfr # 65512
Zoro # G5628254
product price: $22.79
/pk 12, $1.90/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Lead
- Recommended Age 5+ Years
- Color Yellow
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 65512
- Zoro # G5628254
- UPC # 194629049707
- Country of Origin China
- Category Pencils
Details
Material | Wood, Lead |
Recommended Age | 5+ Years |
Color | Yellow |
Recommended Grade | K+ |
Description
Our pencils feature bonded lead, that reduces breakage. Non-toxic yellow finish. Aluminum ferrule, pink eraser and pre-sharpened for extra convenience. Each box includes 12 pencils. Sold as 12 boxes for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- DECKER TAPE PRODUCTS Label, DL1950, LITHIUM BATTERY UN3480, 4-5/8" X 5" (DL1950)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- RUST-OLEUM Modern Masters ME209 1G Pewter Metallic Paint (ME209-GAL)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 10.25in.W x 7.25in.H, Assorted (76365ST)
- CHARLES LEONARD Pencil Pouch, Assorted Colors, PK24 (76330-ST)
- CHARLES LEONARD Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6 (76359)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 (1738797)
- Charles Leonard Pencils