Shop All Dry Erase Boards
Charles Leonard
My First Dry Erase Board w/Marker, Plain/Lined, White, PK12
Mfr # 35220-ST
Zoro # G6651155
product price: $39.15
/pk 12, $3.26/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 dry-erase boards, 12 markers with erasers
- Color White
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35220-ST
- Zoro # G6651155
- UPC # 26487352203
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | 12 dry-erase boards, 12 markers with erasers |
Color | White |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Description
Pre-printed lines offer a great work place to practice penmanship, sentence writing and more. Durable lap boards are 9" x 12" and can be used with all dry erase markers. An environment friendly way to learn, as you just write, wipe off and re-use with no waste. Comes with eraser and marker. Marker is non-toxic and conforms to ASTM D4236. Each set includes 12 boards, each with a marker with eraser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- BIC Pen, Marker, Intensity, 0.5, Bk, PK12 (FPIN11BK)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 400)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- QUARTET 36"x48" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2544)
- Charles Leonard Dry Erase Boards