Shop All Dry Erase Boards
Charles Leonard
Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set
Mfr # 35606-ST
Zoro # G6650166
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10+ Years
- Recommended Grade Grade 5+
- Includes 12 Dry-Erase Boards, 12 Markers with Erasers, 12 Magnets
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35606-ST
- Zoro # G6650166
- UPC # 26487356065
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 10+ Years |
Recommended Grade | Grade 5+ |
Includes | 12 Dry-Erase Boards, 12 Markers with Erasers, 12 Magnets |
Color | Multi |
Description
These magnetic dry erase planner boards come in a more compact size but are just as stylish and colorful as a full size board! Planners feature a different color for each day of the week and ample writing space to pen in all of your commitments and reminders! Two powerful magnets are adhered to the back of the board and will secure to a locker, refrigerator, file cabinet or any other magnetic surface! This set includes 12 boards. Each planner board also includes a dry-erase marker with eraser and 1 magnet which creates the opportunity for each board to double as a bulletin board. Store your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236. Boards measure 6.25" x 9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Swing Arm, w/10 Pocket Starter Set, W291 (DA91)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk (35600-ST)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface (311U0001)
- Charles Leonard Dry Erase Boards