Shop All Bookends
Charles Leonard
Metal Bookends, 5in Height, Black, PK12
Mfr # 87515
Zoro # G4783365
product price: $31.29
/pk 12, $2.61/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heavy Gauge Steel
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 12 bookends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 87515
- Zoro # G4783365
- UPC # 194629043507
- Country of Origin China
- Category Bookends
Details
Color | Black |
Material | Heavy Gauge Steel |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 12 bookends |
Features | Non-skid, Scratch Resistant |
Description
Heavy gauge steel with reinforced ribbing. Smooth coined edges provide extra safety. Comes with a non-skid poly base, which prevents slipping and scratching. 5" height. Each set includes 2 bookends. Sold as 6 sets for a total of 12 bookends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Sun Dust II' Canvas Art, 35x47 (WAG17443-C3547GG)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- Charles Leonard Bookends