Shop All Binders
Charles Leonard
Metal Book Rings, 3in, Silver, PK30
Mfr # R79
Zoro # G4786305
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel Plated Metal
- Includes 30 rings
- Recommended Age 10+ Years
- Recommended Grade Grade 5+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # R79
- Zoro # G4786305
- UPC # 194629082155
- Country of Origin China
- Category Binders
Details
Color | Silver |
Material | Nickel Plated Metal |
Includes | 30 rings |
Recommended Age | 10+ Years |
Recommended Grade | Grade 5+ |
Description
Multi-purpose rings, suited for swatches, samples, and bulky loose leaf material. Precision snap catch. 10 book rings per pack. Sold as 3 packs for a total of 30 book rings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Clipboard, Box, w/Binder (83309)
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- KYOCERA KYOCERA TASK ALFA 3252ci MAGENTA (TK-8339M)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- CARDINAL 3" Binder 11x17, Black (12142)
- Charles Leonard Binders