Shop All Dry Erase Board Cleaners
Charles Leonard
Magnetic Whiteboard Eraser, Red/Black, PK12
Mfr # 74540
Zoro # G5222787
product price: $21.79
/pk 12, $1.82/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Recommended Age 4+ Years
- Material Foam, Felt, Magnet
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 74540
- Zoro # G5222787
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Color | Red/Black |
Recommended Age | 4+ Years |
Material | Foam, Felt, Magnet |
Recommended Grade | PK+ |
Description
This magnetic whiteboard eraser has an ergonomic grip for easy use. Eraser clings securely to all magnetic surfaces and removes markings from all dry erase surfaces. Never lose your whiteboard eraser again! With a strong magnet your eraser will hang tight on your board while not in use. This magnetic whiteboard eraser is fun and easy to use and hold for all kids and adults alike! Eraser has an ergonomic grip for easy handling. Cleans easily with soap and water. Includes 12 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- CONSOLIDATED STAMP INK, STAMP, F/XSTAMPER, RD (22111)
- CHARLES LEONARD Whiteboard Eraser, Peel Away Layers, 5" Felt, PK6 (74515)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- CHARLES LEONARD Multi-Purpose Felt Erasers, 2", 12 Per Pack, PK3 (74520)
- CHARLES LEONARD Magnetic Whiteboard Eraser, 2" x 2", Green/Black, 12/Pack, PK3 (74542)
- CHARLES LEONARD Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45 (74549)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- Charles Leonard Dry Erase Board Cleaners