Shop All Binder Clips
Charles Leonard
Magnetic Spring Clips, PK48
Mfr # 80125
Zoro # G0418095
product price: $30.49
/pk 48, $0.64/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Metallic Silver, Silver
- Recommended Grade Grade K+
- Includes 48 clips
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 80125
- Zoro # G0418095
- UPC # 194629044238
- Country of Origin China
- Category Binder Clips
Details
Material | Steel |
Color | Metallic Silver, Silver |
Recommended Grade | Grade K+ |
Includes | 48 clips |
Recommended Age | 5+ Years |
Description
Versatile clips feature strong spring action and rust resistant finish. Ideal for bulky materials. Large magnet on back for easy positioning. Each pack includes 2 clips. Sold as 24 packs for a total of 48 clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire Desk Tray Organizer, 1-Tier, Black (65112)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Nickels, $2, 1900 Wrappers/roll (50005)
- UNIVERSAL Opener, Letter, White, PK3 (UNV31803)
- CHARLES LEONARD Binder Clips, Small, 0.38" Capacity, 12 Per Box, PK48 (BC02)
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- CHARLES LEONARD Magnetic Spring Clips, 1.25", 24 Per Box, PK2 (68512)
- CHARLES LEONARD Binder Clips, Medium, 5/8in Capacity, PK288 (BC05)
- BUSINESS SOURCE Magnetic Grip Clips No. 1 (58504)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- Charles Leonard Binder Clips