Shop All Binder Clips
Charles Leonard
Magnetic Spring Clips, 1.25", 24 Per Box, PK2
Mfr # 68512
Zoro # G5630783
original price:
$27.15
new price: $26.89
/pk 2, $13.45/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 68512
- Zoro # G5630783
- UPC # 194629043675
- Country of Origin China
- Category Binder Clips
Details
Material | Metal |
Color | Silver |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Versatile clips feature strong spring action and rust resistant finish. Ideal for bulky materials. Large magnet on back for easy positioning. Clips measure 1.25". Each box includes 24 clips. Sold as 2 boxes for a total of 48 clips.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- ZEBRA PEN Refill for JK Pen, Medium, Black, PK2 (88112)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- CHARLES LEONARD Binder Clips, Medium, 5/8in Capacity, PK288 (BC05)
- CHARLES LEONARD Binder Clips, Small, 0.38" Capacity, 12 Per Box, PK48 (BC02)
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- UNIVERSAL Combo Clip Pack, 380 Paper Clips, 280 Push Pins and 46 Binder Clips (UNV31203)
- X-ACTO Bulldog Clips, Medium, Nickel-Plated, PK36 (2002LMR)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- Charles Leonard Binder Clips