Shop All Dry Erase Boards
Charles Leonard
Magnetic Mini Dry Erase Boards, 6.25x9, w/Marker, Magnet, Blue, 12Pk
Mfr # 35600-ST
Zoro # G5187096
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 5+
- Color Blue Frame
- Recommended Age 10+ Years
- Material masonite board, magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charles Leonard
- MFR # 35600-ST
- Zoro # G5187096
- UPC # 26487356003
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | 5+ |
Color | Blue Frame |
Recommended Age | 10+ Years |
Material | masonite board, magnet |
Description
These magnetic dry erase boards come in a more compact size but are just as stylish and colorful as a full size board! The boards feature a blue border and fun tagline of "Don't Forget" giving you ample writing space to write down all of commitments, reminders and to do lists! Two powerful magnets are adhered to the back of the board and will secure to a locker, refrigerator, file cabinet or any other magnetic surface! This set includes 12 boards. Each board also includes a dry-erase marker with eraser and 1 magnet which creates the opportunity for each board to double as a bulletin board. Store your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236. Boards measure 6.25" x 9".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001 (EA) (R6010)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle (55VM19)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Magnetic Dry Erase Board, 17in x 23in, w/Marker + Magnets, Gray Frame (35375)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- Charles Leonard Dry Erase Boards