Shop All Dry Erase Boards
Charles Leonard
Magnetic Dry Erase Board w/Marker + Magnets, 11.5 x 11.5in, PK6
Mfr # 35320-ST
Zoro # G6642782
product price: $41.19
/pk 6, $6.86/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Dry-Erase Boards, 12 Magnets, 6 Markers with Erasers
- Color Blue, Green, Gray
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charles Leonard
- MFR # 35320-ST
- Zoro # G6642782
- UPC # 26487353200
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | 6 Dry-Erase Boards, 12 Magnets, 6 Markers with Erasers |
Color | Blue, Green, Gray |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Magnetic dry erase board comes in an assortment of colors that can easily match the decor in your home, dorm, classroom or office. Mounting hardware allows you to secure the board permanently by using just the adhesive pads. Comes with a dry-erase marker with eraser and two magnets which allows our dry erase board to also double as a bulletin board for all your notes, pictures or anything else you might need. Marker is non-toxic and conforms to ASTM D4236. Set of 6 in assorted colors: blue, gray and green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930GT)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12"Dsa-546:Yellow Pk (5110-100)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- CHARLES LEONARD Magnetic Dry Erase Board with Markers, Magnets, 8.5" x 11", PK4 (35200)
- CHARLES LEONARD Classpack, Dry Erase Lapboard, 1-Sided Boards, Markers, Erasers (35036)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- CHARLES LEONARD Dry Erase Lap Board, Plain 1-Sided, 9" x 12", PK12 (35100)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- Charles Leonard Dry Erase Boards